- Self-Locking Ring Element
- 3.5430" I.D.
- 4.4090" O.D.
- M10 x 25 Bolt Size
- 4.902" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Overall Length | 4.173 in |
| Hub Contact Pressure | 10720 psi |
| Transmitted Axial Force | 45605 lbf |
| Bolt Circle Dia. | 4.902 in |
| Torque | 6733 in lb |
| Screw Tightening Torque | 61 lb/ft |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Material | Steel |
| Thickness | 3.78 in |
| Mountable Thickness | 2.559 in |
| I.D. | 90 mm |
| Thread Size | M10 |
| O.D. | 112 mm |
| Bolt Size | M10 x 25 |
| No. of Screws | 12 |
| Shaft Contact Pressure | 13341 psi |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| Weight | 9.0 LB |
| EAN or UPC | 44861077511 |

