- Self-Locking Ring Element
- 0.2760" I.D.
- 0.5910" O.D.
- M4 x 10 Bolt Size
- 0.748" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Torque | 19 in lb |
| Mountable Thickness | 0.472 in |
| Thickness | 0.984 in |
| Shaft Contact Pressure | 33472 psi |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Overall Length | 1.142 in |
| Hub Contact Pressure | 15620 psi |
| O.D. | 15 mm |
| Bolt Circle Dia. | 0.748 in |
| Thread Size | M4 |
| Type | Locking Assembly |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 7 mm |
| Bolt Size | M4 x 10 |
| Screw Tightening Torque | 3.7 lb/ft |
| No. of Screws | 3 |
| Transmitted Axial Force | 1643 lbf |
| Weight | 0.2 LB |
| EAN or UPC | 44861077924 |

