- Self-Locking Ring Element
- 0.2360" I.D.
- 0.5510" O.D.
- M4 x 10 Bolt Size
- 0.709" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Inch/Metric | Metric |
| No. of Screws | 3 |
| Shaft Contact Pressure | 46861 psi |
| Thickness | 0.866 in |
| Thread Size | M4 |
| Transmitted Axial Force | 1643 lbf |
| Bolt Size | M4 x 10 |
| Mountable Thickness | 0.394 in |
| Hub Contact Pressure | 20083 psi |
| Overall Length | 1.024 in |
| Type | Locking Assembly |
| Screw Tightening Torque | 3.7 lb/ft |
| Bolt Circle Dia. | 0.709 in |
| O.D. | 14 mm |
| Material | Steel |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| I.D. | 6 mm |
| Torque | 16 in lb |
| Weight | 0.3 LB |
| EAN or UPC | 44861077658 |

