- Self-Locking Ring Element
- 1.9690" I.D.
- 2.5590" O.D.
- M8 x 22 Bolt Size
- 2.972" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Screw Tightening Torque | 30 lb/ft |
| Bolt Circle Dia. | 2.972 in |
| Type | Locking Assembly |
| Thickness | 2.756 in |
| Overall Length | 3.071 in |
| Material | Steel |
| O.D. | 65 mm |
| Torque | 1519 in lb |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thread Size | M8 |
| No. of Screws | 8 |
| Bolt Size | M8 x 22 |
| Hub Contact Pressure | 10836 psi |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| Shaft Contact Pressure | 14087 psi |
| Transmitted Axial Force | 18521 lbf |
| Mountable Thickness | 1.772 in |
| Weight | 3.1 LB |
| EAN or UPC | 44861077306 |

