- Self-Locking Ring Element
- 1.4960" I.D.
- 1.9690" O.D.
- M6 x 18 Bolt Size
- 2.283" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Thickness | 2.126 in |
| Torque | 625 in lb |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Material | Steel |
| Bolt Size | M6 x 18 |
| Screw Tightening Torque | 13 lb/ft |
| Thread Size | M6 |
| Inch/Metric | Metric |
| Hub Contact Pressure | 10721 psi |
| Mountable Thickness | 1.26 in |
| Type | Locking Assembly |
| No. of Screws | 8 |
| Bolt Circle Dia. | 2.283 in |
| O.D. | 50 mm |
| Overall Length | 2.362 in |
| Transmitted Axial Force | 10024 lbf |
| I.D. | 38 mm |
| Shaft Contact Pressure | 14107 psi |
| Weight | 1.5 LB |
| EAN or UPC | 44861077733 |

