- Self-Locking Ring Element
- 0.7090" I.D.
- 1.0240" O.D.
- M6 x 16 Bolt Size
- 1.339" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Material | Steel |
| Bolt Circle Dia. | 1.339 in |
| Transmitted Axial Force | 5012 lbf |
| Mountable Thickness | 0.709 in |
| Inch/Metric | Metric |
| Thread Size | M6 |
| No. of Screws | 4 |
| Type | Locking Assembly |
| Screw Tightening Torque | 13 lb/ft |
| Overall Length | 1.791 in |
| Shaft Contact Pressure | 26472 psi |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| O.D. | 26 mm |
| Torque | 148 in lb |
| Hub Contact Pressure | 18327 psi |
| I.D. | 18 mm |
| Thickness | 1.555 in |
| Bolt Size | M6 x 16 |
| Weight | 0.6 LB |
| EAN or UPC | 44861077801 |

