- Self-Locking Ring Element
- 0.5120" I.D.
- 0.9060" O.D.
- M4 x 10 Bolt Size
- 1.102" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Bolt Circle Dia. | 1.102 in |
| Bolt Size | M4 x 10 |
| Thread Size | M4 |
| Mountable Thickness | 0.551 in |
| Torque | 47 in lb |
| Transmitted Axial Force | 2191 lbf |
| Screw Tightening Torque | 3.7 lb/ft |
| Type | Locking Assembly |
| Thickness | 1.083 in |
| Hub Contact Pressure | 11643 psi |
| I.D. | 13 mm |
| Inch/Metric | Metric |
| Overall Length | 1.24 in |
| No. of Screws | 4 |
| O.D. | 23 mm |
| Material | Steel |
| Shaft Contact Pressure | 20598 psi |
| Weight | 0.2 LB |
| EAN or UPC | 44861077894 |

