- Self-Locking Ring Element
- 5.1180" I.D.
- 6.4960" O.D.
- M12 x 30 Bolt Size
- 7.008" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Material | Steel |
| Type | Locking Assembly |
| Thickness | 5.039 in |
| Bolt Size | M12 x 30 |
| Thread Size | M12 |
| Hub Contact Pressure | 10465 psi |
| Torque | 19366 in lb |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| O.D. | 165 mm |
| Overall Length | 5.512 in |
| Screw Tightening Torque | 107 lb/ft |
| No. of Screws | 16 |
| Mountable Thickness | 3.543 in |
| Transmitted Axial Force | 90811 lbf |
| Inch/Metric | Metric |
| I.D. | 130 mm |
| Shaft Contact Pressure | 13283 psi |
| Bolt Circle Dia. | 7.008 in |
| Weight | 25.0 LB |
| EAN or UPC | 44861077016 |

