- Self-Locking Ring Element
- 4.3310" I.D.
- 5.5120" O.D.
- M12 x 30 Bolt Size
- 6.024" Bolt Circle Diameter
features
- Use to mount a high speed turbine blade
- For high speed applications, elimination of the keyway greatly improves dynamic balance characteristics
| Bolt Circle Dia. | 6.024 in |
| Material | Steel |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thread Size | M12 |
| Inch/Metric | Metric |
| Transmitted Axial Force | 68108 lbf |
| O.D. | 140 mm |
| Mountable Thickness | 2.756 in |
| Torque | 12290 in lb |
| Type | Locking Assembly |
| Thickness | 4.213 in |
| I.D. | 110 mm |
| Shaft Contact Pressure | 15137 psi |
| Screw Tightening Torque | 107 lb/ft |
| No. of Screws | 12 |
| Bolt Size | M12 x 30 |
| Hub Contact Pressure | 11894 psi |
| Overall Length | 4.685 in |
| Weight | 15.0 LB |
| EAN or UPC | 44861077627 |

