- Self-Locking Ring Element
- 4.9380" I.D.
- 6.4960" O.D.
- M12 x 30 Bolt Size
- 7.008" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| O.D. | 6.496 in |
| Overall Length | 5.512 in |
| Shaft Contact Pressure | 13769 psi |
| Type | Locking Assembly |
| Inch/Metric | Inch |
| Mountable Thickness | 3.543 in |
| No. of Screws | 16 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thread Size | M12 |
| Bolt Size | M12 x 30 |
| I.D. | 4 15/16 in |
| Thickness | 5.039 in |
| Torque | 18683 ft lb |
| Hub Contact Pressure | 10465 psi |
| Bolt Circle Dia. | 7.008 in |
| Material | Steel |
| Transmitted Axial Force | 90811 lbf |
| Screw Tightening Torque | 107 lb/ft |
| Weight | 25.0 LB |
| EAN or UPC | 44861043493 |

