- Self-Locking Ring Element
- 4 3/4" I.D.
- 6.1020" O.D.
- M12 x 30 Bolt Size
- 6.693" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| No. of Screws | 16 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Hub Contact Pressure | 11140 psi |
| Bolt Circle Dia. | 6.693 in |
| O.D. | 6.102 in |
| Thread Size | M12 |
| Overall Length | 5.512 in |
| I.D. | 4 3/4 in |
| Inch/Metric | Inch |
| Bolt Size | M12 x 30 |
| Mountable Thickness | 3.543 in |
| Torque | 17973 ft lb |
| Screw Tightening Torque | 107 lb/ft |
| Thickness | 5.039 in |
| Transmitted Axial Force | 90811 lbf |
| Type | Locking Assembly |
| Material | Steel |
| Shaft Contact Pressure | 14312 psi |
| Weight | 21.0 LB |
| EAN or UPC | 44861043431 |

