- Self-Locking Ring Element
- 3 7/8" I.D.
- 4.9210" O.D.
- M12 x 30 Bolt Size
- 5.433" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Torque | 10997 ft lb |
| Inch/Metric | Inch |
| Mountable Thickness | 2.756 in |
| Thread Size | M12 |
| Screw Tightening Torque | 107 lb/ft |
| Bolt Circle Dia. | 5.433 in |
| Transmitted Axial Force | 68108 lbf |
| Type | Locking Assembly |
| Bolt Size | M12 x 30 |
| Shaft Contact Pressure | 16917 psi |
| O.D. | 4.921 in |
| I.D. | 3 7/8 in |
| Material | Steel |
| Thickness | 4.213 in |
| Overall Length | 4.685 in |
| Hub Contact Pressure | 13321 psi |
| No. of Screws | 12 |
| Weight | 12.0 LB |
| EAN or UPC | 44861043349 |

