- Self-Locking Ring Element
- 3 1/8" I.D.
- 3.9370" O.D.
- M10 x 25 Bolt Size
- 4.429" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| O.D. | 3.937 in |
| Type | Locking Assembly |
| Transmitted Axial Force | 45605 lbf |
| Mountable Thickness | 2.559 in |
| Screw Tightening Torque | 61 lb/ft |
| Material | Steel |
| Hub Contact Pressure | 12007 psi |
| Torque | 5938 ft lb |
| Inch/Metric | Inch |
| No. of Screws | 12 |
| Shaft Contact Pressure | 15127 psi |
| I.D. | 3 1/8 in |
| Bolt Size | M10 x 25 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thread Size | M10 |
| Bolt Circle Dia. | 4.429 in |
| Overall Length | 4.173 in |
| Thickness | 3.78 in |
| Weight | 7.6 LB |
| EAN or UPC | 44861043301 |

