- Self-Locking Ring Element
- 2 3/4" I.D.
- 3.5430" O.D.
- M10 x 25 Bolt Size
- 3.996" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Inch/Metric | Inch |
| Bolt Size | M10 x 25 |
| Torque | 3919 ft lb |
| Mountable Thickness | 2.559 in |
| Screw Tightening Torque | 61 lb/ft |
| Type | Locking Assembly |
| No. of Screws | 9 |
| I.D. | 2 3/4 in |
| Material | Steel |
| Thickness | 3.78 in |
| Hub Contact Pressure | 10006 psi |
| Transmitted Axial Force | 34204 lbf |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Bolt Circle Dia. | 3.996 in |
| Thread Size | M10 |
| Shaft Contact Pressure | 12892 psi |
| O.D. | 3.543 in |
| Overall Length | 4.173 in |
| Weight | 6.7 LB |
| EAN or UPC | 44861077528 |

