- Self-Locking Ring Element
- 2 3/8" I.D.
- 3.0310" O.D.
- M8 x 22 Bolt Size
- 3.445" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Shaft Contact Pressure | 10747 psi |
| Hub Contact Pressure | 8420 psi |
| Transmitted Axial Force | 20836 lbf |
| Screw Tightening Torque | 30 lb/ft |
| Bolt Size | M8 x 22 |
| Mountable Thickness | 2.165 in |
| Material | Steel |
| Bolt Circle Dia. | 3.445 in |
| Thickness | 3.189 in |
| Type | Locking Assembly |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| No. of Screws | 9 |
| O.D. | 3.031 in |
| Torque | 2062 ft lb |
| I.D. | 2 3/8 in |
| Thread Size | M8 |
| Inch/Metric | Inch |
| Overall Length | 3.504 in |
| Weight | 4.2 LB |
| EAN or UPC | 44861077191 |

