- Self-Locking Ring Element
- 1.9380" I.D.
- 2.5590" O.D.
- M8 x 22 Bolt Size
- 2.972" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Mountable Thickness | 1.772 in |
| Screw Tightening Torque | 30 lb/ft |
| Bolt Size | M8 x 22 |
| I.D. | 1 15/16 in |
| Bolt Circle Dia. | 2.972 in |
| No. of Screws | 8 |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thickness | 2.756 in |
| Material | Steel |
| Inch/Metric | Inch |
| Thread Size | M8 |
| Shaft Contact Pressure | 14312 psi |
| Type | Locking Assembly |
| Transmitted Axial Force | 18521 lbf |
| Hub Contact Pressure | 10836 psi |
| O.D. | 2.559 in |
| Torque | 1495 ft lb |
| Overall Length | 3.071 in |
| Weight | 3.1 LB |
| EAN or UPC | 44861077849 |

