- Self-Locking Ring Element
- 0.9380" I.D.
- 1.3390" O.D.
- M6 x 16 Bolt Size
- 1.654" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Overall Length | 2.087 in |
| Transmitted Axial Force | 7518 lbf |
| Thread Size | M6 |
| Bolt Circle Dia. | 1.654 in |
| Hub Contact Pressure | 15136 psi |
| No. of Screws | 6 |
| Material | Steel |
| Shaft Contact Pressure | 21611 psi |
| Mountable Thickness | 0.984 in |
| Screw Tightening Torque | 13 lb/ft |
| Inch/Metric | Inch |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Thickness | 1.85 in |
| Torque | 294 ft lb |
| Type | Locking Assembly |
| O.D. | 1.339 in |
| I.D. | 15/16 in |
| Bolt Size | M6 x 16 |
| Weight | 0.9 LB |
| EAN or UPC | 44861077917 |

