- Self-Locking Ring Element
- 0.4380" I.D.
- 0.7090" O.D.
- M4 x 10 Bolt Size
- 0.906" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Bolt Size | M4 x 10 |
| Bolt Circle Dia. | 0.906 in |
| No. of Screws | 4 |
| Overall Length | 1.24 in |
| Type | Locking Assembly |
| O.D. | 0.709 in |
| Torque | 40 ft lb |
| Inch/Metric | Inch |
| Thickness | 1.083 in |
| Transmitted Axial Force | 2191 lbf |
| Shaft Contact Pressure | 24097 psi |
| Material | Steel |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Screw Tightening Torque | 3.7 lb/ft |
| Mountable Thickness | 0.551 in |
| I.D. | 7/16 in |
| Thread Size | M4 |
| Hub Contact Pressure | 14877 psi |
| Weight | 0.5 LB |
| EAN or UPC | 44861077979 |

