- Self-Locking Ring Element
- 3/8" I.D.
- 0.6300" O.D.
- M4 x 10 Bolt Size
- 0.827" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Material | Steel |
| Mountable Thickness | 0.551 in |
| O.D. | 0.63 in |
| Thread Size | M4 |
| Screw Tightening Torque | 3.7 lb/ft |
| Torque | 34 ft lb |
| No. of Screws | 4 |
| Bolt Size | M4 x 10 |
| Inch/Metric | Inch |
| Shaft Contact Pressure | 28113 psi |
| Bolt Circle Dia. | 0.827 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Type | Locking Assembly |
| I.D. | 3/8 in |
| Thickness | 1.063 in |
| Overall Length | 1.22 in |
| Transmitted Axial Force | 2191 lbf |
| Hub Contact Pressure | 16736 psi |
| Weight | 0.4 LB |
| EAN or UPC | 44861077870 |

