- Self-Locking Ring Element
- 1/4" I.D.
- 0.5510" O.D.
- M4 x 10 Bolt Size
- 0.709" Bolt Circle Diameter
features
- Single taper design with flange and integrated spacer
- Excellent concentricity
- Thin cross section accommodates smaller diameter mounted component
| Hub Contact Pressure | 20083 psi |
| Transmitted Axial Force | 1643 lbf |
| No. of Screws | 3 |
| Bolt Size | M4 x 10 |
| Overall Length | 1.024 in |
| Thickness | 0.866 in |
| Screw Tightening Torque | 3.7 lb/ft |
| Bolt Circle Dia. | 0.709 in |
| Shaft Contact Pressure | 44278 psi |
| Torque | 17 ft lb |
| Thread Size | M4 |
| Type | Locking Assembly |
| I.D. | 1/4 in |
| Mountable Thickness | 0.394 in |
| Inch/Metric | Inch |
| Material | Steel |
| O.D. | 0.551 in |
| Style | C170 Keyless bushing, single-taper, low profile, self-centering and self-locking with integrated spacer sleeve |
| Weight | 0.2 LB |
| EAN or UPC | 44861077900 |

