- Self-Locking Ring Element
- 3.5430" I.D.
- 5.1180" O.D.
- M10 x 30 Bolt Size
- 4.409" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Mountable Thickness | 1.201 in |
| I.D. | 90 mm |
| Type | Locking Assembly |
| No. of Screws | 9 |
| Thread Size | M10 |
| Style | Self-Centering |
| Torque | 5050 in lb |
| Thickness | 1.594 in |
| Hub Contact Pressure | 18761 psi |
| Screw Tightening Torque | 61 lb/ft |
| Material | Steel |
| Bolt Circle Dia. | 4.409 in |
| Inch/Metric | Metric |
| Transmitted Axial Force | 34204 lbf |
| Overall Length | 1.988 in |
| Shaft Contact Pressure | 27099 psi |
| Bolt Size | M10 x 30 |
| O.D. | 130 mm |
| Weight | 5.18 LB |
| EAN or UPC | 44861075364 |

