- Self-Locking Ring Element
- 1.6540" I.D.
- 2.9530" O.D.
- M8 x 25 Bolt Size
- 2.402" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Screws | 7 |
| Torque | 1117 in lb |
| Thread Size | M8 |
| Overall Length | 1.673 in |
| Bolt Size | M8 x 25 |
| Shaft Contact Pressure | 33016 psi |
| Type | Locking Assembly |
| Material | Steel |
| Screw Tightening Torque | 30 lb/ft |
| I.D. | 42 mm |
| Transmitted Axial Force | 16206 lbf |
| Thickness | 1.358 in |
| Style | Self-Centering |
| Mountable Thickness | 1.043 in |
| Hub Contact Pressure | 18489 psi |
| O.D. | 75 mm |
| Bolt Circle Dia. | 2.402 in |
| Inch/Metric | Metric |
| Weight | 1.8 LB |
| EAN or UPC | 44861075708 |

