- Self-Locking Ring Element
- 1.1020" I.D.
- 2.1650" O.D.
- M6 x 20 Bolt Size
- 1.693" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Metric |
| Torque | 345 in lb |
| Material | Steel |
| Screw Tightening Torque | 13 lb/ft |
| Thickness | 1.122 in |
| Hub Contact Pressure | 13760 psi |
| Bolt Circle Dia. | 1.693 in |
| Transmitted Axial Force | 7518 lbf |
| Thread Size | M6 |
| Overall Length | 1.358 in |
| Type | Locking Assembly |
| No. of Screws | 6 |
| O.D. | 55 mm |
| I.D. | 28 mm |
| Style | Self-Centering |
| Shaft Contact Pressure | 27028 psi |
| Mountable Thickness | 0.886 in |
| Bolt Size | M6 x 20 |
| Weight | 0.8 LB |
| EAN or UPC | 44861074992 |

