- Self-Locking Ring Element
- 11.0240" I.D.
- 13.9760" O.D.
- M18 x 50 Bolt Size
- 12.638" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Overall Length | 4.055 in |
| No. of Screws | 16 |
| Inch/Metric | Metric |
| Screw Tightening Torque | 358 lb/ft |
| Thickness | 3.346 in |
| Shaft Contact Pressure | 20557 psi |
| Thread Size | M18 |
| Mountable Thickness | 2.638 in |
| O.D. | 355 mm |
| Transmitted Axial Force | 201803 lbf |
| Hub Contact Pressure | 16214 psi |
| Torque | 92692 in lb |
| Type | Locking Assembly |
| Bolt Size | M18 x 50 |
| I.D. | 280 mm |
| Style | Self-Centering |
| Material | Steel |
| Bolt Circle Dia. | 12.638 in |
| Weight | 50.0 LB |
| EAN or UPC | 44861058381 |

