- Self-Locking Ring Element
- 10.2360" I.D.
- 12.7950" O.D.
- M16 x 45 Bolt Size
- 11.693" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bolt Circle Dia. | 11.693 in |
| Inch/Metric | Metric |
| Thickness | 2.874 in |
| Mountable Thickness | 2.244 in |
| Screw Tightening Torque | 262 lb/ft |
| I.D. | 260 mm |
| Material | Steel |
| Overall Length | 3.504 in |
| Type | Locking Assembly |
| Torque | 80904 in lb |
| Shaft Contact Pressure | 24971 psi |
| No. of Screws | 18 |
| Style | Self-Centering |
| Bolt Size | M16 x 45 |
| O.D. | 325 mm |
| Hub Contact Pressure | 19977 psi |
| Thread Size | M16 |
| Transmitted Axial Force | 189688 lbf |
| Weight | 36.0 LB |
| EAN or UPC | 44861058374 |

