- Self-Locking Ring Element
- 8.6610" I.D.
- 11.2200" O.D.
- M16 x 45 Bolt Size
- 10.118" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Tightening Torque | 262 lb/ft |
| Bolt Size | M16 x 45 |
| Hub Contact Pressure | 15187 psi |
| Thread Size | M16 |
| No. of Screws | 12 |
| O.D. | 285 mm |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| I.D. | 220 mm |
| Bolt Circle Dia. | 10.118 in |
| Style | Self-Centering |
| Torque | 45638 in lb |
| Thickness | 2.874 in |
| Mountable Thickness | 2.244 in |
| Overall Length | 3.504 in |
| Material | Steel |
| Transmitted Axial Force | 126459 lbf |
| Shaft Contact Pressure | 19674 psi |
| Weight | 31.0 LB |
| EAN or UPC | 44861004937 |

