- Self-Locking Ring Element
- 0.7090" I.D.
- 1.8500" O.D.
- M6 x 20 Bolt Size
- 1.378" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
- Offers a way to securely hold a pulley on a shaft
| O.D. | 47 mm |
| Thread Size | M6 |
| Torque | 185 in lb |
| Bolt Circle Dia. | 1.378 in |
| Transmitted Axial Force | 6265 lbf |
| Thickness | 1.122 in |
| Shaft Contact Pressure | 35037 psi |
| Material | Steel |
| Overall Length | 1.358 in |
| Type | Locking Assembly |
| Style | Self-Centering |
| I.D. | 18 mm |
| Screw Tightening Torque | 13 lb/ft |
| Bolt Size | M6 x 20 |
| Mountable Thickness | 0.886 in |
| Inch/Metric | Metric |
| No. of Screws | 5 |
| Hub Contact Pressure | 13418 psi |
| Weight | 0.7 LB |
| EAN or UPC | 44861040508 |

