- Self-Locking Ring Element
- 0.6300" I.D.
- 1.2600" O.D.
- M4 x 12 Bolt Size
- 0.965" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 32 mm |
| No. of Screws | 4 |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| Thickness | 0.846 in |
| Hub Contact Pressure | 8368 psi |
| Mountable Thickness | 0.709 in |
| Material | Steel |
| Thread Size | M4 |
| Style | Self-Centering |
| Bolt Circle Dia. | 0.965 in |
| Transmitted Axial Force | 2191 lbf |
| Overall Length | 1.004 in |
| Screw Tightening Torque | 3.7 lb/ft |
| I.D. | 16 mm |
| Torque | 57 in lb |
| Bolt Size | M4 x 12 |
| Shaft Contact Pressure | 16736 psi |
| Weight | 0.25 LB |
| EAN or UPC | 44861058350 |

