- Self-Locking Ring Element
- 5.9060" I.D.
- 7.8740" O.D.
- M14 x 40 Bolt Size
- 6.969" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Shaft Contact Pressure | 25616 psi |
| I.D. | 150 mm |
| O.D. | 200 mm |
| Transmitted Axial Force | 76340 lbf |
| Type | Locking Assembly |
| Material | Steel |
| Thickness | 2.165 in |
| Screw Tightening Torque | 170 lb/ft |
| Bolt Size | M14 x 40 |
| No. of Screws | 10 |
| Thread Size | M14 |
| Inch/Metric | Metric |
| Hub Contact Pressure | 19212 psi |
| Mountable Thickness | 1.614 in |
| Overall Length | 2.717 in |
| Torque | 18784 in lb |
| Style | Self-Centering |
| Bolt Circle Dia. | 6.969 in |
| Weight | 12.0 LB |
| EAN or UPC | 44861004869 |

