- Self-Locking Ring Element
- 0.5510" I.D.
- 1.1020" O.D.
- M4 x 12 Bolt Size
- 0.915" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Inch/Metric | Metric |
| Bolt Circle Dia. | 0.915 in |
| I.D. | 14 mm |
| Hub Contact Pressure | 9564 psi |
| Overall Length | 0.965 in |
| No. of Screws | 4 |
| Mountable Thickness | 0.669 in |
| Transmitted Axial Force | 2191 lbf |
| O.D. | 28 mm |
| Torque | 50 in lb |
| Shaft Contact Pressure | 19127 psi |
| Thickness | 0.807 in |
| Type | Locking Assembly |
| Bolt Size | M4 x 12 |
| Thread Size | M4 |
| Screw Tightening Torque | 3.7 lb/ft |
| Style | Self-Centering |
| Weight | 0.2 LB |
| EAN or UPC | 44861058329 |

