- Self-Locking Ring Element
- 5.5120" I.D.
- 7.4800" O.D.
- M14 x 40 Bolt Size
- 6.575" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 190 mm |
| Shaft Contact Pressure | 24701 psi |
| Inch/Metric | Metric |
| Thread Size | M14 |
| Type | Locking Assembly |
| Bolt Circle Dia. | 6.575 in |
| I.D. | 140 mm |
| Torque | 15779 in lb |
| Transmitted Axial Force | 68706 lbf |
| Mountable Thickness | 1.614 in |
| Bolt Size | M14 x 40 |
| Overall Length | 2.717 in |
| Style | Self-Centering |
| Material | Steel |
| Screw Tightening Torque | 170 lb/ft |
| Hub Contact Pressure | 18201 psi |
| No. of Screws | 9 |
| Thickness | 2.165 in |
| Weight | 12.0 LB |
| EAN or UPC | 44861004845 |

