- Self-Locking Ring Element
- 4.7240" I.D.
- 6.4960" O.D.
- M12 x 35 Bolt Size
- 5.709" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Transmitted Axial Force | 51081 lbf |
| Shaft Contact Pressure | 28018 psi |
| Bolt Circle Dia. | 5.709 in |
| Thickness | 1.772 in |
| Hub Contact Pressure | 20377 psi |
| Mountable Thickness | 1.299 in |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| No. of Screws | 9 |
| Style | Self-Centering |
| O.D. | 165 mm |
| Material | Steel |
| Screw Tightening Torque | 107 lb/ft |
| Torque | 10055 in lb |
| Bolt Size | M12 x 35 |
| I.D. | 120 mm |
| Thread Size | M12 |
| Overall Length | 2.244 in |
| Weight | 7.2 LB |
| EAN or UPC | 44861004807 |

