- Self-Locking Ring Element
- 7.9380" I.D.
- 10.2360" O.D.
- M14 x 40 Bolt Size
- 9.252" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| No. of Screws | 15 |
| Hub Contact Pressure | 17130 psi |
| O.D. | 10.236 in |
| Shaft Contact Pressure | 22091 psi |
| Thickness | 2.559 in |
| Material | Steel |
| Inch/Metric | Inch |
| Bolt Size | M14 x 40 |
| Style | Self-Centering |
| Type | Locking Assembly |
| Torque | 37872 ft lb |
| Bolt Circle Dia. | 9.252 in |
| Screw Tightening Torque | 170 lb/ft |
| Mountable Thickness | 2.008 in |
| Thread Size | M14 |
| Overall Length | 3.11 in |
| I.D. | 7 15/16 in |
| Transmitted Axial Force | 114510 lbf |
| Weight | 23.0 LB |
| EAN or UPC | 44861086636 |

