- Self-Locking Ring Element
- 5" I.D.
- 7.0870" O.D.
- M14 x 40 Bolt Size
- 6.181" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Mountable Thickness | 1.614 in |
| Inch/Metric | Inch |
| Torque | 14314 ft lb |
| Style | Self-Centering |
| Transmitted Axial Force | 68706 lbf |
| Screw Tightening Torque | 170 lb/ft |
| Shaft Contact Pressure | 27230 psi |
| I.D. | 5 in |
| Thread Size | M14 |
| Bolt Size | M14 x 40 |
| Material | Steel |
| Type | Locking Assembly |
| Thickness | 2.165 in |
| Bolt Circle Dia. | 6.181 in |
| O.D. | 7.087 in |
| Hub Contact Pressure | 19212 psi |
| Overall Length | 2.717 in |
| No. of Screws | 9 |
| Weight | 11.0 LB |
| EAN or UPC | 44861040232 |

