- Self-Locking Ring Element
- 4 3/4" I.D.
- 6.4960" O.D.
- M12 x 35 Bolt Size
- 5.709" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Hub Contact Pressure | 20377 psi |
| Screw Tightening Torque | 107 lb/ft |
| I.D. | 4 3/4 in |
| Torque | 10110 ft lb |
| Thickness | 1.772 in |
| Overall Length | 2.244 in |
| Type | Locking Assembly |
| Inch/Metric | Inch |
| Style | Self-Centering |
| Transmitted Axial Force | 51081 lbf |
| No. of Screws | 9 |
| Mountable Thickness | 1.299 in |
| Material | Steel |
| O.D. | 6.496 in |
| Thread Size | M12 |
| Shaft Contact Pressure | 27867 psi |
| Bolt Size | M12 x 35 |
| Bolt Circle Dia. | 5.709 in |
| Weight | 7.1 LB |
| EAN or UPC | 44861086568 |

