- Self-Locking Ring Element
- 3 1/2" I.D.
- 5.1180" O.D.
- M10 x 30 Bolt Size
- 4.409" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Tightening Torque | 61 lb/ft |
| Mountable Thickness | 1.201 in |
| Shaft Contact Pressure | 27434 psi |
| Transmitted Axial Force | 34204 lbf |
| Thickness | 1.5940 in |
| Hub Contact Pressure | 18761 psi |
| Torque | 4,988.0 ft lb |
| Inch/Metric | Inch |
| Material | Steel |
| Thread Size | M10 |
| Bolt Size | M10 x 30 |
| O.D. | 5.1180 in |
| Style | Self-Centering |
| Bolt Circle Dia. | 4.409 in |
| No. of Screws | 9 |
| I.D. | 3 1/2 in |
| Overall Length | 1.988 in |
| Type | Locking Assembly |
| Weight | 4.6 LB |
| EAN or UPC | 44861074473 |

