- Self-Locking Ring Element
- 2.5630" I.D.
- 3.7400" O.D.
- M8 x 25 Bolt Size
- 3.189" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Works with cast iron and steel hubs
- Ideal for hostile environments
features
- Offers a way to securely hold a pulley on a shaft
- Guaranteed zero backlash
- Will not vibrate loose
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Screw Tightening Torque | 30 lb/ft |
| Transmitted Axial Force | 20836 lbf |
| No. of Screws | 9 |
| O.D. | 3.74 in |
| Hub Contact Pressure | 18767 psi |
| Shaft Contact Pressure | 27392 psi |
| Torque | 2225 ft lb |
| Thread Size | M8 |
| Material | Steel |
| Bolt Circle Dia. | 3.189 in |
| Inch/Metric | Inch |
| Mountable Thickness | 1.043 in |
| Bolt Size | M8 x 25 |
| I.D. | 2 9/16 in |
| Style | Self-Centering |
| Thickness | 1.358 in |
| Overall Length | 1.673 in |
| Type | Locking Assembly |
| Weight | 2.1 LB |
| EAN or UPC | 44861074275 |

