- Self-Locking Ring Element
- 1.8900" I.D.
- 3.1500" O.D.
- M8 x 25 Bolt Size
- 2.598" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Locates and locks timing pulleys
- Cams
- Flywheels
- Speed reducers on solid shafting
- Sprockets
- Sheaves
- Gears
features
- Compact size
- Quick installation
- Economical
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Bolt Size | M8 x 25 |
| I.D. | 48 mm |
| Shaft Contact Pressure | 28889 psi |
| Hub Contact Pressure | 17333 psi |
| Style | C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange |
| Thread Size | M8 |
| Type | Locking Assembly |
| Inch/Metric | Metric |
| No. of Screws | 7 |
| Material | Steel |
| Thickness | 1.358 in |
| O.D. | 80 mm |
| Torque | 1276 in lb |
| Mountable Thickness | 1.043 in |
| Bolt Circle Dia. | 2.598 in |
| Overall Length | 1.673 in |
| Transmitted Axial Force | 16206 lbf |
| Screw Tightening Torque | 26 lb/ft |
| Weight | 1.8 LB |
| EAN or UPC | 44861074497 |

