- Self-Locking Ring Element
- 11.8110" I.D.
- 14.7640" O.D.
- M18 x 50 Bolt Size
- 13.425" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Locates and locks timing pulleys
- Sprockets
- Sheaves
- Gears
- Cams
- Flywheels
- Speed reducers on solid shafting
features
- Compact size
- Quick installation
- Economical
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Transmitted Axial Force | 227028 lbf |
| Bolt Size | M18 x 50 |
| Thickness | 3.346 in |
| Thread Size | M18 |
| Shaft Contact Pressure | 21585 psi |
| Torque | 111726 in lb |
| Screw Tightening Torque | 299 lb/ft |
| Overall Length | 4.055 in |
| Bolt Circle Dia. | 13.425 in |
| Type | Locking Assembly |
| No. of Screws | 18 |
| Hub Contact Pressure | 17268 psi |
| Inch/Metric | Metric |
| O.D. | 375 mm |
| Mountable Thickness | 2.638 in |
| Style | C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange |
| I.D. | 300 mm |
| Weight | 80.0 LB |
| EAN or UPC | 44861058244 |

