- Self-Locking Ring Element
- 9.4490" I.D.
- 12.0080" O.D.
- M16 x 45 Bolt Size
- 10.906" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Locates and locks timing pulleys
- Sprockets
- Sheaves
- Gears
- Cams
- Flywheels
- Speed reducers on solid shafting
features
- Compact size
- Quick installation
- Economical
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| I.D. | 240 mm |
| Shaft Contact Pressure | 22543 psi |
| No. of Screws | 15 |
| Thickness | 2.874 in |
| Hub Contact Pressure | 17739 psi |
| Screw Tightening Torque | 218 lb/ft |
| Type | Locking Assembly |
| Bolt Size | M16 x 45 |
| Bolt Circle Dia. | 10.906 in |
| Transmitted Axial Force | 158073 lbf |
| Material | Steel |
| Overall Length | 3.504 in |
| Style | C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange |
| Inch/Metric | Metric |
| Mountable Thickness | 2.244 in |
| O.D. | 305 mm |
| Torque | 62234 in lb |
| Thread Size | M16 |
| Weight | 34.0 LB |
| EAN or UPC | 44861057858 |

