- Self-Locking Ring Element
- 7.4800" I.D.
- 9.8430" O.D.
- M14 x 40 Bolt Size
- 8.858" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Locates and locks timing pulleys
- Sprockets
- Sheaves
- Gears
- Cams
- Flywheels
- Speed reducers on solid shafting
features
- Compact size
- Quick installation
- Economical
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thickness | 2.559 in |
| Hub Contact Pressure | 17815 psi |
| Torque | 35690 in lb |
| Mountable Thickness | 2.008 in |
| Material | Steel |
| Type | Locking Assembly |
| Transmitted Axial Force | 114510 lbf |
| O.D. | 250 mm |
| I.D. | 190 mm |
| Thread Size | M14 |
| Screw Tightening Torque | 140 lb/ft |
| Shaft Contact Pressure | 23441 psi |
| No. of Screws | 15 |
| Bolt Size | M14 x 40 |
| Bolt Circle Dia. | 8.858 in |
| Style | C123 Keyless bushing, single-taper, self-centering and self-locking without mounting flange |
| Inch/Metric | Metric |
| Overall Length | 3.11 in |
| Weight | 22.0 LB |
| EAN or UPC | 44861004760 |

