- Self-Locking Ring Element
- 4" I.D.
- 5.7090" O.D.
- M12 x 35 Bolt Size
- 4.921" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
features
- Single taper design
- Flangeless design mounts flush inside component bore
- Mounted component moves axially during installation
- Multiple plating options and stainless steel available for corrosion resistance
- For larger shaft diameters please see our complete line of Climax KLD locking assemblies
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thickness | 1.7720 in |
| Mountable Thickness | 1.299 in |
| No. of Screws | 8 |
| Thread Size | M12 |
| Bolt Circle Dia. | 4.921 in |
| I.D. | 4 in |
| Type | Locking Assembly |
| Overall Length | 2.244 in |
| Screw Tightening Torque | 89 lb/ft |
| Torque | 7,568.0 ft lb |
| Transmitted Axial Force | 45406 lbf |
| Style | Self-Centering |
| Bolt Size | M12 x 35 |
| Shaft Contact Pressure | 29416 psi |
| O.D. | 5.7090 in |
| Hub Contact Pressure | 20611 psi |
| Material | Steel |
| Inch/Metric | Inch |
| Weight | 6.0 LB |
| EAN or UPC | 44861074657 |

