- Self-Locking Ring Element
- 3 1/4" I.D.
- 4.9210" O.D.
- M10 x 30 Bolt Size
- 4.213" Bolt Circle Diameter
description
- Unique, keyless frictional devices that provide an easily adjustable and releasable mechanical shrink fit. All the advantages of a shrink fit with none of the problems.
applications
- Locates and locks timing pulleys
- Sprockets
- Sheaves
- Gears
- Cams
- Flywheels
- Speed reducers on solid shafting
features
- Compact size
- Quick installation
- Economical
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Thickness | 1.594 in |
| Screw Tightening Torque | 51 lb/ft |
| Bolt Circle Dia. | 4.213 in |
| Mountable Thickness | 1.201 in |
| Style | Self-Centering |
| Shaft Contact Pressure | 29545 psi |
| Inch/Metric | Inch |
| Torque | 4632 ft lb |
| Overall Length | 1.988 in |
| Material | Steel |
| No. of Screws | 9 |
| I.D. | 3 1/4 in |
| Thread Size | M10 |
| O.D. | 4.921 in |
| Bolt Size | M10 x 30 |
| Hub Contact Pressure | 19511 psi |
| Type | Locking Assembly |
| Transmitted Axial Force | 34204 lbf |
| Weight | 4.5 LB |
| EAN or UPC | 44861074411 |

