- One Piece Solid Collar
- 2 15/16 in ID x 4 in OD x 1 1/8 in Wide
- Aluminum, Plain Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Inch/Metric | Inch |
| Screw Size | 1/2-13 |
| Material | Aluminum |
| Recessed Screw | No |
| Collar Style | Set Screw Collar |
| Finish | None |
| O.D. | 4 in |
| I.D. | 2 15/16 in |
| Weight | 0.63 LB |
| EAN or UPC | 44861004579 |

