- One Piece Solid Collar
- 2 in ID x 3 in OD x 7/8 in Wide
- Steel, Zinc Plated Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Inch/Metric | Inch |
| Recessed Screw | No |
| O.D. | 3 in |
| Collar Style | Set Screw Collar |
| I.D. | 2 in |
| Finish | Black Oxide, Zinc |
| Screw Size | .5-13 |
| Material | Steel |
| Weight | 0.93 LB |
| EAN or UPC | 44861005637 |

