- One Piece Solid Collar
- 2 in ID x 3 in OD x 7/8 in Wide
- Steel, Zinc Plated Finish
description
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Material | Steel |
| I.D. | 2 in |
| Screw Size | 1/2-13 UNC |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Screw Length | 1/2 in |
| O.D. | 3 in |
| Finish | Zinc |
| Weight | 0.97 LB |
| EAN or UPC | 44861160022 |

