- One Piece Solid Collar
- 1 1/2 in ID x 2 1/4 in OD x 3/4 in Wide
- Steel, Zinc Plated Finish
description
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Material | Steel |
| Collar Style | One Piece - Solid |
| I.D. | 1 1/2 in |
| Inch/Metric | Inch |
| Finish | Zinc |
| Recessed Screw | No |
| O.D. | 2.25 in |
| Screw Size | 3/8-16 UNC |
| Screw Length | 3/8 in |
| Weight | 0.45 LB |
| EAN or UPC | 44861160510 |

