- One Piece Standard C Collar
description
- Traditional cost-effective collar design
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| Material | Steel |
| Collar Style | One Piece - Solid |
| I.D. | 3/8 in |
| Finish | Zinc |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Weight | 0.031 LB |
| EAN or UPC | 44861415832 |

