- One Piece Solid Collar
- 5/32 in ID x 7/16 in OD x 1/4 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Precision-machined from cold finished steel
- Equipped with cup point setscrews
- Traditional cost-effective collar design
- Load capability is nearly doubled by adding a second setscrew in 2H @ 90 series
| O.D. | 0.4375 in |
| Recessed Screw | No |
| Collar Style | Set Screw Collar |
| I.D. | 5/32 in |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Material | Steel |
| Screw Size | 8-32 |
| Weight | 0.01 LB |
| EAN or UPC | 44861992234 |

