| Bore A | 50 mm |
| Outside Dia. | 85 mm |
| Coupling Type | Two Piece |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Length | 124.000 mm |
| Bore B | 50 mm |
| Keyway | With Keyway |
| Finish | Plain |
| Screw Size | M10 x 25 |
| Weight | 6.82 LB |
| EAN or UPC | 44861961964 |
| Bore A | 50 mm |
| Outside Dia. | 85 mm |
| Coupling Type | Two Piece |
| Inch/Metric | Metric |
| Material | Stainless Steel |
| Length | 124.000 mm |
| Bore B | 50 mm |
| Keyway | With Keyway |
| Finish | Plain |
| Screw Size | M10 x 25 |
| Weight | 6.82 LB |
| EAN or UPC | 44861961964 |